Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 17583
Zoro # G3469370
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17583
- Zoro # G3469370
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#10-32 NF,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- ASTRO PNEUMATIC SANDER AIR BELT 10X330MM 3PC BELTS (AO3036)
- DASCO PRO Chisel Cold 1-1/4 Cut 12 Lgth (337-0)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- North American Straight Flute 2-Flute Taps