Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15711
Zoro # G3478218
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15711
- Zoro # G3478218
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/16 In.-24 NF,HSS,Uncoatd,2 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT SET JUMBO METRIC 3PC (TL16163)
- MAKITA Oki-Mak 6640644 Cord (664064-4)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 9 pcs (J72112)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- North American Straight Flute 2-Flute Taps