Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15706
Zoro # G3478209
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15706
- Zoro # G3478209
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/16 In.-24 NF,HSS,Uncoatd,2 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499868)
- PROTO Wobble Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464W)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- North American Straight Flute 2-Flute Taps