No Product Image Available

North American

Straight Flute Hand Tap, UNC, 2 Flutes


product price: $10.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Flutes 2
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Style Straight Flute (Hand)
  • Tap Finish Uncoated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Straight Flute Hand Tap
Number of Flutes 2
Tap Material High Speed Steel
Tap Thread Type UNC
Tap Style Straight Flute (Hand)
Tap Finish Uncoated
Thread Direction Right Hand

Description

Hand Tap,1/4 In.-28 NF,HSS,Uncoated,2 Flute, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.