Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15552
Zoro # G3475092
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15552
- Zoro # G3475092
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-28 NF,HSS,Uncoated,2 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 350 MCM Aluminum U Style Die (49-16-U350)
- WESTWARD Caliper, Dial, 0-8 In (4KU75)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8027)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301015)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (330018)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- North American Taps