Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15324
Zoro # G3469949
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15324
- Zoro # G3469949
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#10-40 NS,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/4 Grip (HC44)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (21WN17)
- CRAFTSMAN 3/8" Drive, Sockets, 11-pc 3/8" Drive SAE 6 Point So, 11 pcs (CMMT12042)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- North American Straight Flute 2-Flute Taps