Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15204
Zoro # G3471078
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15204
- Zoro # G3471078
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-36 NF,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Solid Carbide Drill Bit (DMOD3/8)
- CTA MANUFACTURING SKT OIL CAP 24 MM (CTA2573)
- BOSCH Impact Wrench, 18V DC, 221 ft-lb (GDS18V-221N)
- BURNDY Ratchet Crimper, 26 to 8 AWG, 7" L (YF268CFSL)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- North American Taps