Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15198
Zoro # G3470953
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15198
- Zoro # G3470953
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- MAKITA 10Pk Assortment Sandpaper for Multi-Tool (A-95853)
- GARDNER BENDER Wire Stripper, Lock 4-in-1 (GS-360)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M8x1.25 (174524)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- North American Straight Flute 2-Flute Taps