Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15050
Zoro # G3470350
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15050
- Zoro # G3470350
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#3-48 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (346015)
- GATOR TOOLS Gator Tools 36" RE Hand/Curb Darby (GF10103)
- THE BRUSH MAN 100’ High-Speed Rewind Chalk-Reel Line (CHALK REEL 100)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YT54)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301015)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- North American Taps