Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, Bottoming, 6 Flutes, UNC
Mfr # 16498
Zoro # G3476553
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-11-1/2
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNC
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16498
- Zoro # G3476553
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/4"-11-1/2 |
Overall Length | 4 1/4 in |
Shank Dia. | 0.5900 in |
Thread Length | 2 in |
Shank Length | 2 1/4 in |
Square Size | 0.4420 in |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-11 1/2 |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Standard | UNC |
Threads per Inch | 11-1/2 TPI |
Shank Type - Machining | Straight |
Extended Neck | Yes |
Measurement System | Fractional Inch |
Description
Garden Hose Tap, Thread Size 3/4 In.-11 1/2, UNC, Bottoming, Overall Length 4 1/4 in, Right Hand, Thread Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- CHANNELLOCK RETAINING RING PLIERS 10" CONVTBL (CL929)
- MILWAUKEE TOOL Counter Balance (42-87-0110)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5 (TS036O6NEBA-TICN)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- DRILL AMERICA 7/8in-9 X 12in UNC HSS Pulley Tap (DWTET12X7/8-9)
- YMW TAPS Hand Tap, HSS, TIN, D4 M7 x 0.5, Tap Material: High Speed Steel (TS7.0G4NEB5-TIN)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF (308812)
- North American Taps