Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17522
Zoro # G3476057
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17522
- Zoro # G3476057
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,3 1/2 In.-12 NS,HSS,Uncted,8 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hose Clamp Pliers for Click Clamps, 7 1/ (85 51 180 C)
- DRILL AMERICA 5/8"-14 HSS Plug Hand Tap (DWTST5/8-14P)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.25mm (97319)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-14 Ns (97123)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5 (TS027O6NEB5-TICN)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- North American Straight Flute Taps