Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17521
Zoro # G3476039
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17521
- Zoro # G3476039
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 1/2 In.-12 NS,HSS,Uncted,8 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Half Round Double Cut Smooth File - Boxed (04960N)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHEGR14-11')
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7221-02)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15951/4X20NO2)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- North American Taps