Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17503
Zoro # G3476179
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17503
- Zoro # G3476179
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,3 1/4 In.-12 NS,HSS,Uncted,8 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- METABO Angle Grinder, 4.5", 11,500 rpm, 7.0A (W 750-115)
- RUKO Mach. Tap Pg 29 Hss (264029)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- GEARWRENCH Tap 3410 Plug (KDT82860N)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- VERSADRIVE HMT ImpactaTap 3/4 in. x 14 NPT (308075-0050)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- North American Taps