Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17490
Zoro # G3476203
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17490
- Zoro # G3476203
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 1/8 In.-12 NS,HSS,Uncted,8 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 11.0x1.25mm (97330)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- FJC R-134A Top Can Tap (6029)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- North American Straight Flute Taps