Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17487
Zoro # G3476249
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17487
- Zoro # G3476249
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,3 In.-16 NS,HSS,Uncoated,8 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-82 HSS 4 Flute Machine Countersink (DEWMSK1-82)
- TITAN Hex Bit Socket, 1/2" Drive, 14mm, Chrome (15614)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25 (C65582)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- YMW TAPS Hand Tap, HSS, TICN, D7 M45 x 2, Tap Material: High Speed Steel (TS045Q7NEBA-TICN)
- DRILL AMERICA 7/8in-9 X 12in UNC HSS Pulley Tap (DWTET12X7/8-9)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- DRILL AMERICA 3/8"-16 HSS Nut Tap (DWTNT3/8-16)
- North American Straight Flute Taps