Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17483
Zoro # G3476282
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17483
- Zoro # G3476282
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3 In.-12 NS,HSS,Uncoated,8 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16" R8 Round Collet (3900-0808)
- IRWIN Spade Bit, 1 1/8 In (88818)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- EXCEL BLADES Straight Rotary Cutter Blades 45mm, Rotary Replacement Blade 12pk (60017)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- YMW TAPS Hand Tap, HSS, TIN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TIN)
- North American Straight Flute Taps