Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17387
Zoro # G3476063
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17387
- Zoro # G3476063
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,2 In.-20 NS,HSS,Uncoated,8 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4712CF)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6402)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- REIFF & NESTOR Tap, Plug, 3/8"-16, 4FL, H3 (45685)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105301708)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M22x1 Thread, HSS, Bright, Right Hand Cutting (DWTSMT22X1)
- IRWIN Tap Plug 7Mm-1.00Mm (8331)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- North American Taps