Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17269
Zoro # G3471717
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17269
- Zoro # G3471717
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/2 In.-24 NS,HSS,Uncted,8 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- WRIGHT TOOL 1/2" Drive SAE, 25 pcs (424)
- MIGHTY MAXX Pliers Diagonal Cutting 6in (083-11214)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- DRILL AMERICA 5/8in-11 X 12in UNC HSS Pulley Tap (DWTET12X5/8-11)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- FJC R-1234Yf Top Can Tap (6840)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- North American Straight Flute Taps