Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17268
Zoro # G3471680
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17268
- Zoro # G3471680
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/2 In.-24 NS,HSS,Uncted,8 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- INGERSOLL-RAND Impact Wrench Screw (231-665)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1"-8 (DWT54924)
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- IRWIN TAP PLUG 1/4""-28NF C (8123)
- QUALTECH Straight Flute Hand Tap, Series DWT, Imperial, 18 Thread, Bottoming Chamfer, 4 Flutes, Carbon Stee (DWTB1-8)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- North American Taps