Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17104
Zoro # G3471988
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17104
- Zoro # G3471988
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/4 In.-24 NS,HSS,Uncted,8 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Rubber Chuck Key Holder (S2CKH)
- MILWAUKEE TOOL SAW CIRCULAR 42 TEETH 8" METAL CUT BLADE (ML48-40-4515)
- MAYHEW PRO Line Punch, 8in L, 1/8in Tip, Steel, BO (22010)
- URREA 16" Structural adjustable wrench (712SC)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- RUKO Hss M 12X1, 75mm 788226 Single Cut Tap (231120)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15951/4X20NO2)
- North American Straight Flute Taps