Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 21199
Zoro # G3486137
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21199
- Zoro # G3486137
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Hand Tap,M32x2,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Mach. Tap Pg 9 Hss (264009)
- MILWAUKEE TOOL M12 Lithium-Ion Battery Charger (C12C)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14S)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-24Nf Overall Length 1-7/8" (92058)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 11.0x1.25mm (97330)
- IRWIN TAP TAPER 1/4 - 20 NC (HN1320)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M14x05 Thread, HSS, Bright, Right Hand Cutti (DWTSMT14X.5)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- North American Straight Flute Taps