Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 21064
Zoro # G3484892
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21064
- Zoro # G3484892
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Hand Tap,M42x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LYU4)
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-02)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- IRWIN Tap Carded 1/8X27Npt (8202)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15001.1/2X6H4NO2)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- IRWIN Tap Carded 12X24Nc (8032)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-24 Nf (95106)
- North American Taps