Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 21063
Zoro # G3484649
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21063
- Zoro # G3484649
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,M42x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 24 MM Full polished 12-point combination wrench (1224M)
- PROTO 3/8" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4944CF)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 7/16-20Nf Overall Length 1-7/8" (92059)
- STANLEY ENGINEERED FASTENING Tap, Size 1/4-20 (4CBB)
- DRILL AMERICA 5/8in-11 X 12in UNC HSS Pulley Tap (DWTET12X5/8-11)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25, Tap Material: High Speed Steel (TS010N5NEBA-TIN)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.5" (K0479.5CP)
- North American Straight Flute Taps