Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 21061
Zoro # G3485102
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21061
- Zoro # G3485102
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,M32x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.1/16in CAR REAMER (CR1-116)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- North American Straight Flute Taps