Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 21058
Zoro # G3485017
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21058
- Zoro # G3485017
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,M27x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- TOLSEN Telescopic Pickup Tool Magnetic 8lb (66001)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket (KTI-20717)
- NAVAC Wheels and Pin for NTC12 2 blades (PC12W)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-13 Nc (99511)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- FJC R-1234Yf Top Can Tap (6840)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- North American Straight Flute Taps