Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20973
Zoro # G3484630
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20973
- Zoro # G3484630
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,M40x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (61-081)
- HUOT Drill Bit Case, Jobber Length, Steel (10600)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91210-08-09)
- OSG Straight Flute Hand Tap, M20-2.00, Bottoming, 5 Flutes, Metric Fine (1105301708)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-20Nc Overall Length 1-5/8" (92050)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- North American Straight Flute Taps