Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20958
Zoro # G3485218
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20958
- Zoro # G3485218
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,M35x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 11/32Inx3In Fixed Nutdriver Green (HS11N)
- OTC Puller Set, Rear Axle (6540)
- FELO Screwdriver, Slotted, Ergonic, 1/4" x 4" (07157 53627)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M30x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB30X2)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15951/4X20NO2)
- OSG Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF (3111108)
- North American Straight Flute Taps