Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20921
Zoro # G3486399
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20921
- Zoro # G3486399
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,M36x2,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730)
- STAHLWILLE TOOLS Cross-head screwdriver DRALL PH Size1 blade length 25 mm (47341001)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-796)
- MITUTOYO Back Flat (101039)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5159)
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 8.0x1.25mm (97313)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- North American Straight Flute Taps