Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20899
Zoro # G3485148
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20899
- Zoro # G3485148
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,M30x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"-3/4" Adjustable Tap Wrench (DWTTW6)
- PROTO Tool Pouch, 10 x 12 In, Red, Canvas (JSCR9SP)
- KO-KEN T Handle Socket 8mm 6 Point 250 x 200mm (104M-8)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- RUKO Mach. Tap Pg 11 Hss (264011)
- REIFF & NESTOR Tap, Plug, 3/8"-16, 4FL, H3 (45685)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- North American Taps