Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20898
Zoro # G3484929
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20898
- Zoro # G3484929
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,M30x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 3.3 mm, 12PK (45-42051)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- YMW TAPS Carbide Hand Tap, AL-CT H3 5-40 B (384801)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.25mm (97319)
- IRWIN BOTTOM TAP 5/16""-18NC CD (1788674)
- YG-1 TOOL CO Flute Hand Tap, 1/4-20, 2.500 (T7316408)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- IRWIN Bottom Tap 10-24Nc Cd (1788672)
- North American Taps