Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20882
Zoro # G3486609
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20882
- Zoro # G3486609
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,M39x3,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF (308713)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- North American Straight Flute Taps