Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20876
Zoro # G3486539
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20876
- Zoro # G3486539
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,M39x3,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (DCH0116-G)
- ULLMAN Magnetic Pick-Up Tool, 6inL, 8-3/8in.Ext L (NO. 3)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 16 Foot Reinforced H Aluminum Welded End Cap (22-517)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- OSG Straight Flute Hand Tap, 7/8"-9, Bottoming, 5 Flutes, UNC (1005303108)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- North American Taps