Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20867
Zoro # G3486520
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20867
- Zoro # G3486520
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,M39x4,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Disposal Case, Blade (DC-3)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- SUPERCUT 130.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (524314)
- GENERAL TOOLS Arch Punch, 1 in. Tip, 1-1/2 in. L (1271M)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 Nc (95105)
- BOSCH TAP TAPER 1/4-28 CARDED (VA20169)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 8-32 (389604)
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (308598)
- North American Straight Flute Taps