Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20862
Zoro # G3486557
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20862
- Zoro # G3486557
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,M39x4,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh (CMMT43492)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 5/32" (80435)
- HHIP Mini E-Z Hand Tapper (3900-0252)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M20 x 2 (TS020Q7NEBA-TIN)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- North American Taps