Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17695
Zoro # G3473187
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17695
- Zoro # G3473187
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,1 In.-16 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4IN Drill Press Vise (226340)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- WELLER Crescent 1-1/8 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS64N)
- LENOX Recip Saw Blade, TPI 10, 25 UNT, PK4 (20524B960R)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- DRILL AMERICA 5/16in-18 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X5/16-18SS)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- North American Straight Flute Taps