Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17512
Zoro # G3476273
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17512
- Zoro # G3476273
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 1/2 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- CRESCENT 1/2" Drive 1/2" F x 3/4" M Impact Adapter (CIMSA1N)
- FEIN Hacksaw Blade, 37 In. L, HSS (69908104001)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- IRWIN TR-73 - For Taps No. 0 to 1/4IN -Carded (12073)
- IRWIN TAP TAPER 1/4 - 20 NC (HN1320)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M22x1 Thread, HSS, Bright, Right Hand Cutting (DWTSMT22X1)
- North American Straight Flute Taps