Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17511
Zoro # G3476118
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17511
- Zoro # G3476118
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3 1/2 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" 6 Point Combination Wrench (81768)
- STEEL GRIP Sae Comb Wrench Set 6Pc (2265866)
- KO-KEN T Handle Universal Socket 10mm Nut Grip 600 x 200mm (124M.600-10(2B))
- STABILA Magnetic Level, 72" (96M-38672)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 12-24NC 1 pc (1132)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- BOSCH TAP TAPER 1/4-28 CARDED (VA20169)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X1.50 Spark Plug (96326)
- North American Straight Flute Taps