Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17508
Zoro # G3476109
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17508
- Zoro # G3476109
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,3 1/2 In.-4 NC,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573TF)
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- YMW TAPS Hand Tap, HSS, TIN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TIN)
- BOSCH TAP TAPER 1/4-28 CARDED (VA20169)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TIN)
- North American Straight Flute Taps