Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17499
Zoro # G3476221
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17499
- Zoro # G3476221
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 1/4 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Cable Cutter – 8" (89-874)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- TEKTON 3/8 Inch Drive x M5 Triple Square Bit Socket (SHB18205)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- IRWIN Tap Carded 10Mm-1.50Mm (8340)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO2)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.25Mm Overall Length 49Mm (92005)
- North American Taps