Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17473
Zoro # G3476343
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17473
- Zoro # G3476343
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 In.-8 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 64-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (414301)
- TRIM Coolant Mixer (MS692XT/5)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1 (TS8.0M5NEB5-TIN)
- IRWIN Tap Carded 1/4X18Npt (8203)
- CENTURY DRILL & TOOL Carbon Steel Bottoming Tap, 6-32 Nc (99404)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO1)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-24Nf Overall Length 1-7/8" (92058)
- North American Taps