Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17472
Zoro # G3476127
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17472
- Zoro # G3476127
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,3 In.-8 NS,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- HHIP 1/16 To 1-1/16" By 32Nds 33 Piece 5C Collet Set (3900-0014)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252019)
- MAKITA 12V max CXT® Compact Power Source (ADP08)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 7.0x1.00mm (97311)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- North American Straight Flute Taps