Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17469
Zoro # G3476230
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17469
- Zoro # G3476230
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Hand Tap,3 In.-4 NC,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver (DSP30002)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- LENOX Band Saw Blade, 10 ft. 9 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792846)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- DRILL AMERICA 1/4in-20 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X1/4-20SS)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-28Nf Overall Length 1-5/8" (92056)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF (308580)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- WALTER SURFACE TECHNOLOGIES 7/8 -14 Unf Sst Power Tap (03B644)
- North American Taps