Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17461
Zoro # G3475707
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17461
- Zoro # G3475707
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 3/4 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 ft. Screed Bar (48-38-2004)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX59)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Knu (3427)
- IRWIN TAP PLUG 1""-14NS (1467ZR)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- DRILL AMERICA 3/8in-16 X 12in UNC HSS Pulley Tap (DWTET12X3/8-16)
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2 x 0.4 (TS2.0E3NEBA-TIN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- North American Taps