Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17460
Zoro # G3475740
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17460
- Zoro # G3475740
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,2 3/4 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT22)
- BOSCH Switch (1607000748)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3822)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 14Mm, W32984 (W32984)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- North American Straight Flute Taps