Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17449
Zoro # G3475643
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17449
- Zoro # G3475643
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,2 1/2 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Hinge Butt Corner Chisel (42234)
- MILWAUKEE TOOL Lineman’s 4in1 Insulated Ratcheting Box Wrench (48-22-9212)
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size (10-94)
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- IRWIN Tap Carded 8Mm-1.25Mm (8334)
- YMW TAPS Hand Tap, HSS, OX, D6 M30X1.5 5P (TS030O6NEX5)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- YMW TAPS Hand Tap, HSS, TIN, D7 M20 x 2 (TS020Q7NEBA-TIN)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO2)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- North American Straight Flute Taps