Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17445
Zoro # G3475637
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17445
- Zoro # G3475637
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,2 1/2 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Quick In 7/8" X 1" Cutter (63133222001)
- WESTWARD Straight Tap Wrench Handle, 1/4 to 1-1/8 (2CYU4)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A702)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- IRWIN Tap Carded 10Mm-1Mm (8338)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (308820)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- North American Straight Flute Taps