Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17444
Zoro # G3475838
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17444
- Zoro # G3475838
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,2 1/2 In.-12 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- NOVA 10 In 1 Chuck Gage (10051)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- North American Taps