Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17435
Zoro # G3475768
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17435
- Zoro # G3475768
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,2 1/2 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 7/8", Hi-Polish (1228NRC)
- CHANNELLOCK RETAINING RING PLIERS 10" CONVTBL (CL929)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (BB-320500X)
- MILWAUKEE TOOL 400 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M16x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB16X2)
- WALTER SURFACE TECHNOLOGIES 7/8 -14 Unf Sst Power Tap (03B644)
- OSG Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine (1105302208)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15001.1/2X6H4NO2)
- North American Straight Flute Taps