Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17434
Zoro # G3475628
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17434
- Zoro # G3475628
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Hand Tap,2 1/2 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #44 (C18097)
- RIDGID Pkg Of 4 O-Rings, Pk4 (44470)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- MILWAUKEE TOOL General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece (48-22-2606)
- YMW TAPS Carbide Hand Tap, CI-CT D5 M12X1.25 B (370017)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.25Mm Overall Length 49Mm (92005)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- North American Taps