Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17430
Zoro # G3475731
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17430
- Zoro # G3475731
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,2 1/2 In.-4 NC,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-18 Carbon Steel Hex Die (DWTSH1-1/4-18)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece (CP53000-45MSXD)
- KO-KEN Bit 19mm Hex 60mm 32mm Hex Drive (107.32-19)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.5" (K0479.5CP)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- North American Taps